Shop All Mechanical Lugs
Burndy
Ground Connector, 4AWG, 2In
Mfr # GL2626
Zoro # G4691163
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Wire Size - Grounding 4 to 2/0 AWG
- Type COMMERCIAL
- Standards UL Listed Direct Burial, UL467
- Material - Grounding Connector Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GL2626
- Zoro # G4691163
- UPC # 781810260012
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Grounding Wire Size | 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR |
Overall Width | 1 3/4 in |
Overall Height | 2 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Length | 1 7/8 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Dimension - Width mm | 44 mm |
Dimension - B Length inch | 1.69 in |
Dimension - F Width Center to Center inch | 1.00 in |
Dimension - Length Side B inch | 1.88 in |
Dimension - Height fraction | 2 in |
Dimension - Width inch | 1.75 in |
Dimension - D inch | 1.94 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Conductor - Copper Str Size Range | 4 AWG-2/0 AWG |
Dimension - Width fraction | 1-3/4 in |
Dimension - Height inch | 2.00 in |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Dimension - Pad Width inch | 0.94 in |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- VAST Strut Channel Fitting, Silver, 1/4 (V637EG)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- BURNDY Insulated Multitap Connector, 6.30 In. W (BISR1DB)
- BURNDY Ground Connector, 4AWG, 1.5In (GBM26)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- Burndy Mechanical Lugs