Shop All Mechanical Lugs
Burndy
Ground Connector, 4AWG, 2.32In
Mfr # GBL30
Zoro # G4692992
original price:
$60.55
16% off
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Material - Grounding Connector Copper Alloy
- Conductor Size 300 kcmil to 4 AWG
- Grounding Wires Connected To 1/4 in Bar
- Material of Construction Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GBL30
- Zoro # G4692992
- UPC # 781810001844
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Conductor Size | 300 kcmil to 4 AWG |
Wire Size - Grounding | 4 AWG to 300 kcmil |
Grounding Wire Size | 4 AWG to 300 kcmil SOL, 4 AWG to 300 kcmil STR |
Overall Width | 1/2 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
For Maximum Ground Conductor Wire Size | 300 kcmil |
Overall Height | 2 5/16 in |
Overall Length | 1 7/8 in |
Dimension - Length Overall inch | 1.88 in |
Dimension - Bus Thickness inch | 0.32 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil |
Conductor - Copper Str Size Range | 4 AWG-300 kcmil |
Dimension - Stud Size inch | 33/64 |
Dimension - Height inch | 2.32 in |
Dimension - L Length Overall mm | 48 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - Width mm | 38 mm |
Conductor - Copper Solid Size Range | 4 AWG - 300 KCMIL |
Dimension - Width inch | 1.50 in |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Description
Grounding Connector, Grounding Wire Size 4 AWG to 300 kcmil SOL, 4 AWG to 300 kcmil STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, One Cable, For Maximum Ground Conductor Wire Size 300 kcmil, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- HUBBELL Cover and Hinge (CA320)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- Burndy Mechanical Lugs