Shop All Mechanical Lugs
Burndy
Ground Connector, 4AWG, 1.74In
Mfr # GCM26
Zoro # G4662481
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed Direct Burial, UL467
- Conductor Size 2/0 AWG to 4 AWG
- Material of Construction Copper Alloy
- Grounding Wires Connected To 1/4 in Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GCM26
- Zoro # G4662481
- UPC # 781810231555
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Conductor Size | 2/0 AWG to 4 AWG |
Wire Size - Grounding | 4 to 2/0 AWG |
Grounding Wire Size | 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Length | 1 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Overall Height | 1 3/4 in |
Overall Width | 1 3/8 in |
Dimension - Width mm | 35 mm |
Dimension - Height inch | 1.74 in |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Dimension - Width fraction | 1-1/3 in |
Dimension - Length Overall inch | 1.00 in |
Dimension - L Length Overall mm | 25 mm |
Dimension - Width inch | 1.36 in |
Conductor - Copper Str Size Range | 4 AWG-2/0 AWG |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Clamps One Cable Directly to Bar, Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- BURNDY Mechanical Conn, Clamp, 4/0 to 1/0 AWG (QPX282CY)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- BURNDY Mechanical Conn, Terminal, 1 to 4 AWG (QA1CB)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- Burndy Mechanical Lugs