Shop All Mechanical Lugs
Burndy
Ground Connector, 4AWG, 1.74In
Mfr # GC2626
Zoro # G4686132
original price:
$70.35
27% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1 in
- Width 1.57 in
- Type COMMERCIAL
- Number of Wires - Grounding 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GC2626
- Zoro # G4686132
- UPC # 781810231661
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 1 in |
Width | 1.57 in |
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Grounding Wire Size | 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR |
Overall Width | 1 9/16 in |
Overall Length | 1 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Height | 1 3/4 in |
Dimension - Width mm | 40 mm |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Dimension - Length Overall inch | 1.00 in |
Height | 1.74 in |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Conductor - Copper Solid Size Range | 4 AWG-2/0 AWG |
Dimension - L Length Overall mm | 25 mm |
Dimension - Width inch | 1.57 in |
Dimension - Height inch | 1.74 in |
Conductor - Copper Str Size Range | 4 AWG-2/0 AWG |
Dimensions | 1 in x 1.57 in x 1.74 in |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- IFM Level Sensor, G3/4 NPT (LR3000)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- BURNDY Insulated Multitap Connector, 6.30 In. W (BISR1DB)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- Burndy Mechanical Lugs