Shop All Mechanical Lugs
Burndy
Ground Connector, 4AWG, 1.5In
Mfr # GBM26
Zoro # G4662296
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed Direct Burial, UL467
- Conductor Size 2/0 AWG to 4 AWG
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GBM26
- Zoro # G4662296
- UPC # 781810231449
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Conductor Size | 2/0 AWG to 4 AWG |
Wire Size - Grounding | 4 to 2/0 AWG |
Grounding Wire Size | 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
Overall Length | 15/16 in |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Height | 1 1/2 in |
Overall Width | 1 11/32 in |
Conductor - Copper Str Size Range | 4 AWG-2/0 AWG |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Dimension - Width mm | 34 mm |
Dimension - L Length Overall mm | 24 mm |
Dimension - Length Overall inch | 0.94 in |
Dimension - Width inch | 1.34 in |
Dimension - Height inch | 1.49 in |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Dimension - Width fraction | 1-1/3 in |
Conductor - Copper Solid Size Range | #4 AWG-2/0 AWG |
Description
Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Clamps One Cable Directly to Bar, Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- Burndy Mechanical Lugs