Shop All Mechanical Lugs
Burndy
Ground Connector, 2/0AWG, 2.32In
Mfr # GC2929
Zoro # G4680864
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.25 in
- Width 2.04 in
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Type - Grounding Connector Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GC2929
- Zoro # G4680864
- UPC # 781810231722
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 1.25 in |
Width | 2.04 in |
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR |
For Maximum Ground Conductor Wire Size | 250 kcmil |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Overall Length | 1 1/4 in |
Overall Height | 2 5/16 in |
Overall Width | 2 1/32 in |
Height | 2.32 in |
Dimension - L Length Overall mm | 32 mm |
Conductor - Copper Solid Size | 2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Str Size | 2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - Copper Str Size Range | 2/0 AWG-250 kcmil |
Dimension - Width mm | 52 mm |
Dimension - Width fraction | 2 in |
Dimension - Height inch | 2.32 in |
Dimension - Length Overall inch | 1.25 in |
Conductor - Copper Solid Size Range | 2/0 AWG - 250 KCMIL |
Dimension - Width inch | 2.04 in |
Description
Grounding Connector, Grounding Wire Size 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QDA34)
- Burndy Lugs & Split Bolts