Shop All Mechanical Lugs
Burndy
Ground Connector, 2/0AWG, 2.32In
Mfr # GB29
Zoro # G4693945
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Conductor Size 250 kcmil to 2/0
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Number of Wires - Grounding 1
- Type COMMERCIAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GB29
- Zoro # G4693945
- UPC # 781810231272
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Conductor Size | 250 kcmil to 2/0 |
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Grounding Wire Size | 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR |
Overall Height | 2 5/16 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Overall Width | 1 7/8 in |
Overall Length | 1 1/4 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Dimension - Width inch | 1.88 in |
Conductor - Copper Solid Size Range | 2/0 AWG - 250 kcmil |
Dimension - Length Overall inch | 1.25 in |
Conductor - Copper Solid Size | 2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - L Length Overall mm | 32 mm |
Dimension - Width fraction | 1-7/8 in |
Conductor - Copper Str Size | 2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Height inch | 2.32 in |
Conductor - Copper Str Size Range | 2/0 AWG-250 kcmil |
Dimension - B Length inch | 1.25 in |
Description
Grounding Connector, Grounding Wire Size 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Separates Two Cables From Bar, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- Burndy Mechanical Lugs