Shop All Mechanical Lugs
Burndy
Ground Connector, 2/0AWG, 2.07In
Mfr # GBM29
Zoro # G4700437
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Number of Wires - Grounding 1
- Standards UL Listed Direct Burial, UL467
- Material - Grounding Connector Copper Alloy
- Type - Grounding Connector Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GBM29
- Zoro # G4700437
- UPC # 781810231456
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR |
Overall Height | 2 1/16 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Overall Length | 1 1/4 in |
Overall Width | 1 27/32 in |
Conductor - Copper Solid Size Range | 2/0 AWG - 250 KCMIL |
Conductor - Copper Str Size Range | 2/0 AWG-250 kcmil |
Conductor - Copper Solid Size | 2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Width fraction | 1-5/6 in |
Dimension - Width inch | 1.84 in |
Dimension - L Length Overall mm | 32 mm |
Dimension - Height inch | 2.07 in |
Conductor - Copper Str Size | 2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Width mm | 47 mm |
Dimension - Length Overall inch | 1.25 in |
Description
Grounding Connector, Grounding Wire Size 2/0 AWG to 250 kcmil SOL, 2/0 AWG to 250 kcmil STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Clamps One Cable Directly to Bar, Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360VH)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Mechancl Conn, Trminl, 1/0 to 4 AWG, 1 Cond (KA252TC38)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- Burndy Lugs & Split Bolts