Shop All Mechanical Lugs
Burndy
Ground Connector, 10AWG, 2.25In, PK5
Mfr # CZ11
Zoro # G4689754
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Conductor Size 2 AWG to 10 AWG
- Grounding Wires Connected To 1/2 in to 1 in Pipe
- Type - Grounding Connector Mechanical
- Number of Wires - Grounding 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CZ11
- Zoro # G4689754
- UPC # 781810142387
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Conductor Size | 2 AWG to 10 AWG |
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 10 to 2 AWG STR |
Overall Width | 5/8 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 1 in |
Overall Length | 2 1/4 in |
Overall Height | 1 9/16 in |
Dimension - Width inch | 0.63 in |
Conductor - Pipe EMT Size | 1/2 in;3/4 in;1 in |
Conductor - Copper Str Size Range | 10 AWG - 2 AWG |
Dimension - L Length Overall mm | 56 mm |
Dimension - Pad Width inch | 0.50 in |
Conductor - AL Str Size Range | 45140 |
Conductor - Rigid Pipe Size Range | 1/2" - 1" |
Dimension - Length Overall inch | 2.25 in |
Dimension - Width mm | 16 mm |
Dimension - Height inch | 1.56 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Pipe EMT Size Range | 1/2 in-1 in |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG STR, Material Zinc, Number of Wires - Grounding 1, Description/Special Features Zinc Cast, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Water Pipes, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A14S9S)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- Burndy Mechanical Lugs