Shop All Cable Sleeves
Burndy
Flexible Copper Braid, 24 In
Mfr # BD24
Zoro # G4690445
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- Length 24 in
- Type COMMERCIAL
- Standards CSA, UL Listed, UL467
- Tongue Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BD24
- Zoro # G4690445
- UPC # 781810806999
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 24 in |
Tongue Length | 2 1/2 in |
Tongue Width | 15/16 in |
Overall Length - Grounding Braid | 24 in |
Grounding Braid Width | 1 in |
Hole Dia. | 0.44 in |
Overall Length | 24 in |
Hole Diameter | 0.44 in |
Dimension - N inch | 0.62 in |
Dimension - Pad Width inch | 0.94 in |
Dimension - Hole Size inch | 0.44 in |
Dimension - L Length Overall mm | 610 mm |
Dimension - D inch | 2.50 in |
Dimension - Length Overall inch | 24 in |
Description
Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.44 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 24 in, Grounding Braid Width 1 in, Hole Center to Center 1.25 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 2 1/2 in, Tongue Style Standard, Tongue Thickness 0.13 in, Tongue Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- UNISTRUT Strut Ubolt Beam Clamp (RP2785EG)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- BURNDY Flexible Copper Braid, 24 In (BE24)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Green (BS-XO-150-10BP-GN)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 50ft- Black (BSRW-J-250-50-BK)
- Burndy Cable Sleeves