Shop All Flat Washers
Burndy
Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze
Mfr # 25FWBOX
Zoro # G4942773
product price: $0.97
/ea
Sold in multiples of 13 for $12.61
$12.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 5/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 25FWBOX
- Zoro # G4942773
- UPC # 781810012499
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
Silicon Bronze Flat Washer,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M14-2.0x40mm, Alloy Steel Metric Class 14.9 - 45H, 50PK (927405-50)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- USA FASTENER Fully Threaded Stud, 7/8"-9, 6 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK (B7-.875-6.5)
- BURNDY Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-818)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Yellow Finish, 25 PK (M38080.180.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , PEEK Plain Finish, 10 PK (PK12-WHS-01)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C10L)
- Burndy General Washers