Shop All Heat Shrink Tubing
Burndy
End Cap, Heat ShrinkTube, 1/0-500kcmil, PK5
Mfr # HSIC10500FR
Zoro # G4942581
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyolefin
- Application For Used To Insulating Exposed Conductors In Energized Applications
- Type HSIC-FR, Heavy Wall, Fire Retardant
- Conductor Range ConductorRange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSIC10500FR
- Zoro # G4942581
- UPC # 781810266557
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Conductor Size | 1/0AWG - 500kvmil |
Details
Color | Black |
Material | Polyolefin |
Application | For Used To Insulating Exposed Conductors In Energized Applications |
Type | HSIC-FR, Heavy Wall, Fire Retardant |
Conductor Range | ConductorRange |
Connector Type | HEAVY WALL END CAP |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- KLEIN TOOLS Cable Tracer with Probe Tone Kit (VDV500-820)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 100FT- Clear (HS3-025-100-CL-A)
- Burndy Heat Shrink Tubing