Shop All Heat Shrink Tubing
Burndy
END CAP HEAT SHRINK, FLEX, 300-1750 MCM AND 252-1111MCM,
Mfr # HSIC200FR
Zoro # G2800613
product price: $24.89
/ea
Sold in multiples of 25 for $622.25
$622.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Flex Wire Range 250-1111 kcmil
- UL Listed Y
- Dimension (Max Before Shrink) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # HSIC200FR
- Zoro # G2800613
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 2 |
Length - Recovery | 3.5 |
Expansion Length | 4.5 |
Size (In.) | 2 in |
Details
Color | Black |
Shrink Ratio | 0.125694444444444 |
Flex Wire Range | 250-1111 kcmil |
UL Listed | Y |
Recovery - Max ID | 0.63 |
Product Description | Heat Shrinkable End Cap, 2" ID Min.(Exp.), 0.63" ID Max.(Rec.), 250-1111 Flex, Cross Linked Polyolefin, Heavy Wall, Flame Retardant, Black, 600V |
Wall Thickness - Exp | 0.05 |
Code Wire Range | 300-1750 kcmil |
Wall Thickness - Recovery | 0.16 |
Material/Type | Srpvc-Semi Rigid Pvc |
Heat Shrink | Yes Is Shrink Tubing |
Wall Type Single Or Dual | Single Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY End Cap, Heat ShrinkTube, 1/0-500kcmil, PK5 (HSIC10500FR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Yellow (HS357-S50-YELLOW)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Green (HS369-S25-GREEN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- Burndy Heat Shrink Tubing