Shop All Heat Shrink Tubing
Burndy
END CAP HEAT SHRINK, 3/1-1000MCM,
Mfr # HSIC30-1000FR
Zoro # G2805924
Sold in multiples of 5 for $149.95
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Recovery - Max ID 0.47
- Length - Recovery 3.25
- Product Description Heavy Wall Cross-Linked Black Polyolefin Heat Shrinkable End Cap, 3/0-1000 kcmil Code, 2/0-646 kcmil Flex, 600 V, Fire Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSIC30-1000FR
- Zoro # G2805924
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length - Recovery | 3.25 |
Expansion Length | 4.5 |
Dimension (Max Before Shrink) | 1.5 |
Details
Color | Black |
Shrink Ratio | 0.125694444444444 |
Recovery - Max ID | 0.47 |
Product Description | Heavy Wall Cross-Linked Black Polyolefin Heat Shrinkable End Cap, 3/0-1000 kcmil Code, 2/0-646 kcmil Flex, 600 V, Fire Retardant |
Wall Thickness - Exp | 0.054 |
Code Wire Range | 3/0-1000 kcmil |
Wall Thickness - Recovery | 0.16 |
Flex Wire Range | 2/0-646 kcmil |
UL Listed | Y |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top (EXD-AR-3)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- K TOOL INTL Dual-Wall Heat Shrink Tube Assortment - 105 Pieces (KTI-00034)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-100PK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- Burndy Heat Shrink Tubing