Shop All Heat Shrink Tubing
Burndy
END CAP HEAT SHRINK, 1/0-500MCM,
Mfr # HSIC10500FR
Zoro # G2795677
Sold in multiples of 25 for $499.75
$499.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyolefin
- Application For Used To Insulating Exposed Conductors In Energized Applications
- Conductor Range ConductorRange
- Type HSIC-FR, Heavy Wall, Fire Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSIC10500FR
- Zoro # G2795677
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Conductor Size | 1/0AWG - 500kvmil |
Details
Color | Black |
Material | Polyolefin |
Application | For Used To Insulating Exposed Conductors In Energized Applications |
Conductor Range | ConductorRange |
Type | HSIC-FR, Heavy Wall, Fire Retardant |
Connector Type | HEAVY WALL END CAP |
UL | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- LEVITON Watertight Locking Plug (28W77)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Black - 4' Long Stick (HS462-BK)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Red (HS367-S50-RED)
- Burndy Heat Shrink Tubing