Shop All Connector Parts
Burndy
Durium Hardware Kit, 3/8-16", 1-3/4"
Mfr # TMH270
Zoro # G4942977
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Dia./Thread Size 3/8"-16
- Basic Material Silicon Bronze
- Number of different sizes 2
- Material Bronze
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # TMH270
- Zoro # G4942977
- UPC # 781810012055
- Country of Origin United States
- Category Connector Parts
Dimensions
Dia./Thread Size | 3/8"-16 |
Number of different sizes | 2 |
Dimension - Threads per inch | 16 |
Dimension - Thread Size | 42437 |
Dimension - Bolt Size fraction | 44993 |
Details
Item | Hardware Kit |
Basic Material | Silicon Bronze |
Material | Bronze |
Head Type | Hex |
System of Measurement | Inch |
Thread Type | UNC |
Type | Silicon Bronze Hardware Kits |
Connector Type | Hardware |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Installation Torque Recommended in-lb | 240 LBS/in |
Certification - CSA Approved | No |
Trade Name | DURIUM™ |
Description
Durium Hardware Kit,3/8-16",1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- BURNDY Compression Connector Hardware Kit (TMH267)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- Burndy Connector Parts