Shop All Power Crimping & Swaging Tools
Burndy
Crimping Tool, Cordless, Li-Ion, 18.0V
Mfr # PATMD6LW
Zoro # G5091891
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.73 in
- Features Clearly Engraved Cut Jaw Markings for Identification, Interchangeable Scissor Action Crimping and Cutting Jaws, LED Work Light, Lightweight, Compact and Ergonomic Design, Proprietary Locking Jaw Tabs, Safety Trigger Lock
- Handle Type Inline
- Includes Utility Tool Bag
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PATMD6LW
- Zoro # G5091891
- UPC # 621945467323
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 18.73 in |
Overall Height | 2.75 in |
Overall Width | 4.38 in |
Maximum Compatible Wire/Cable Diameter | 500 kcmil |
Minimum Compatible Wire/Cable Diameter | 14 AWG |
Manufacturer Warranty Length | 3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive |
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, X, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- PERFORM TOOL Perform Tool M980 Lug Nut Remover Socket Set (PTL-M980)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD6LW5)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- Burndy Power Crimping & Swaging Tools