Shop All Crimping Tool Kits
Burndy
Cordless Crimping Tool Kit, Latching
Mfr # PAT81K2U03A2
Zoro # G502569620
product price: $5,527.99
/ea
Free Shipping & Returns
$5,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Pistol Grip
- Overall Length 15.2 in
- Max. Crimping Force - Crimper 6 ton
- Primary Application - Crimping Aluminum Terminals Crimping, Copper Crimping, Splices Crimping
- Crimping Die Series PAT81K2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PAT81K2U03A2
- Zoro # G502569620
- UPC # 621945645394
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 15.2 in |
Manufacturer Warranty Length | 3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive |
Overall Height | 14.93 in |
Overall Width | 3.25 in |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 1,000 kcmil |
Description
Cordless Crimping Tool Kit, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-12 HSS Plug Hand Tap (DWTST1-7/8-12P)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 12" Dia (AX12C/P)
- KO-KEN Bit 1/4" For BD042E 60mm 1/4 Hex Drive (BIT-60E)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- BURNDY 17.85" Crimper and Connector Kit 16 to 4 AWG (Y1MRTCKIT)
- JONARD TOOLS Hardline Strip And Core Tool Kit 715QR (HSC-715QR)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 4/0 ga (124110-001)
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- ANDERSON POWER PRODUCTS Crimp Kit, 175 A, 2ga Gray (124105-001)
- Burndy Crimping Tools