Shop All Split Bolt Connectors
Burndy
Copper Cable to Steel/Fence Post/Flat
Mfr # KC23B1
Zoro # G4701225
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Thread Size 3/8"-16
- Wire Size - Grounding 10 to 1 AWG Solid, 8 to 2 AWG Stranded
- Type - Grounding Connector Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KC23B1
- Zoro # G4701225
- UPC # 781810255506
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size | 3/8"-16 |
Wire Size - Grounding | 10 to 1 AWG Solid, 8 to 2 AWG Stranded |
Stud Length | 31/32" |
Thread Size - Grounding Stud | 3/8 in 16 |
Conductor Size | 8 to 2 AWG STR |
Length - Grounding Stud | 31/32 in |
Grounding Wire Size | 10 to 1 AWG SOL, 8 to 2 AWG STR |
Overall Length | 2 1/8 in |
Overall Width | 5/8 in |
Dimension - B Length fraction | 31/32 in |
Conductor - Copper Solid Size Range | 10 AWG-1 AWG |
Dimension - P inch | 0.32 in |
Dimension - B Length inch | 0.97 in |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Str Size Range | 8 AWG-2 AWG |
Dimension - Body Width inch | 0.62 in |
Dimension - Height inch | 1.05 in |
Dimension - Nut Width inch | 0.81 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Length Overall inch | 2.09 in |
Dimension - Threads per inch | 16 |
Dimension - Height fraction | 1 |
Dimension - D inch | 1.13 in |
Dimension - L Length Overall mm | 53 mm |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 1 AWG SOL, 8 to 2 AWG STR, Number of Wires - Grounding 1, Overall Length 2 1/8 in, Thread Size 3/8 In.-16, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 8 to 2 AWG STR, Conductor Type Run, Installation Torque 280 in-lb, Overall Width 5/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- Burndy Split Bolt Connectors