Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 2 sol
Mfr # KC26B1
Zoro # G4672071
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Conductor Size 2 to 2/0 AWG STR
- Length - Grounding Stud 1 1/16 in
- Stud Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KC26B1
- Zoro # G4672071
- UPC # 781810256107
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 2 to 2/0 AWG STR |
Length - Grounding Stud | 1 1/16 in |
Stud Length | 1-1/16" |
Thread Size | 1/2"-13 |
Wire Size - Grounding | 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid |
Thread Size - Grounding Stud | 1/2 in 13 |
Grounding Wire Size | 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR |
Overall Length | 2 5/8 in |
Overall Width | 7/8 in |
Conductor - Copper Solid Size | 2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Conductor - Copper Solid Size Range | 2 AWG-3/0 AWG |
Dimension - L Length Overall mm | 67 mm |
Conductor - Copper Str Size Range | 2 AWG-2/0 AWG |
Dimension - Height fraction | 39450 |
Dimension - Nut Width inch | 1.04 in |
Dimension - D inch | 1.25 in |
Dimension - B Length fraction | 1-1/16 in |
Dimension - P inch | 0.44 in |
Dimension - Height inch | 1.38 in |
Dimension - Body Width inch | 0.88 in |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 ;2/0 AWG |
Dimension - Length Overall inch | 2.62 in |
Dimension - B Length inch | 1.04 in |
Dimension - Bolt Size fraction | 44928 |
Dimension - Threads per inch | 13 |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR, Number of Wires - Grounding 1, Overall Length 2 5/8 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 2/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 7/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- Burndy Lugs & Split Bolts