Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 2 sol
Mfr # K2C26B1
Zoro # G4676506
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Material of Construction Leaded Bronze alloy
- Number of Wires - Grounding 1
- Type - Grounding Connector Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # K2C26B1
- Zoro # G4676506
- UPC # 781810257456
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 2 to 2/0 AWG STR |
Thread Size | 1/2"-13 |
Stud Length | 1-1/16" |
Length - Grounding Stud | 1 1/16 in |
Wire Size - Grounding | 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid |
Thread Size - Grounding Stud | 1/2 in 13 |
Grounding Wire Size | 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR |
Overall Width | 7/8 in |
Overall Length | 3 1/8 in |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 ;2/0 AWG |
Dimension - Threads per inch | 13 |
Dimension - D inch | 1.25 in |
Dimension - Height fraction | 39450 |
Conductor - Copper Str Size Range | 2 AWG-2/0 AWG |
Dimension - Nut Width inch | 1.04 in |
Dimension - Length Overall inch | 3.09 in |
Dimension - P inch | 0.44 in |
Dimension - L Length Overall mm | 78 mm |
Dimension - B Length fraction | 1-1/16 in |
Conductor - Copper Solid Size Range | 2 AWG-3/0 AWG |
Dimension - Body Width inch | 0.88 in |
Dimension - Height inch | 1.38 in |
Dimension - Bolt Size fraction | 44928 |
Conductor - Copper Solid Size | 2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Dimension - B Length inch | 1.04 in |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR, Number of Wires - Grounding 1, Overall Length 3 1/8 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 2/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 7/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34 Zinc Conduit Hub (91632)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- HONEYWELL Limit Switch Replacement Rotary Head for LSR Series (LSZ1R)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- Burndy Split Bolt Connectors