Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 2 sol
Mfr # K2C26
Zoro # G4685265
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Material - Grounding Connector Leaded Bronze Alloy
- Conductor Size 2 to 2/0 AWG STR
- Length - Grounding Stud 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # K2C26
- Zoro # G4685265
- UPC # 781810257401
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 2 to 2/0 AWG STR |
Length - Grounding Stud | 17/32 in |
Wire Size - Grounding | 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid |
Thread Size - Grounding Stud | 1/2 in 13 |
Stud Length | 17/32" |
Thread Size | 1/2"-13 |
Grounding Wire Size | 2 to 2/0 AWG STR, 2 to 3/0 AWG SOL |
Overall Length | 2 5/8 in |
Overall Width | 7/8 in |
Conductor - Copper Solid Size Range | 2 AWG-3/0 AWG |
Dimension - Threads per inch | 13 |
Dimension - Height fraction | 39450 |
Conductor - Copper Solid Size | 2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG |
Dimension - B Length inch | 0.52 in |
Dimension - Height inch | 1.81 in |
Dimension - D inch | 0.75 in |
Dimension - L Length Overall mm | 67 mm |
Dimension - Length Overall inch | 2.62 in |
Dimension - Width inch | 46 mm |
Dimension - B Length fraction | 17/32 in |
Dimension - Nut Width inch | 1.04 in |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 ;2/0 AWG |
Conductor - Copper Str Size Range | 2/0 AWG - 2 AWG |
Dimension - Bolt Size fraction | 44928 |
Dimension - P inch | 0.44 in |
Dimension - Body Width inch | 0.88 in |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 2/0 AWG STR, 2 to 3/0 AWG SOL, Number of Wires - Grounding 1, Overall Length 2 5/8 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 2/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 7/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- Burndy Lugs & Split Bolts