Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 2 sol
Mfr # K2C25
Zoro # G4697831
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Material of Construction Leaded Bronze alloy
- Thread Size - Grounding Stud 1/2 in 13
- Wire Size - Grounding 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # K2C25
- Zoro # G4697831
- UPC # 781810257302
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size - Grounding Stud | 1/2 in 13 |
Wire Size - Grounding | 2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid |
Conductor Size | 2 to 1/0 AWG STR |
Length - Grounding Stud | 9/16 in |
Thread Size | 1/2"-13 |
Stud Length | 9/16" |
Grounding Wire Size | 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR |
Overall Width | 3/4 in |
Overall Length | 2 7/16 in |
Conductor - Copper Solid Size Range | 2 AWG-2/0 AWG |
Conductor - Copper Solid Size | 2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Conductor - Copper Str Size Range | 1/0 AWG - 2 AWG |
Dimension - D inch | 0.75 in |
Dimension - B Length inch | 0.53 in |
Dimension - Height inch | 1.56 in |
Dimension - Threads per inch | 13 |
Dimension - Length Overall inch | 2.44 in |
Dimension - Body Width inch | 0.75 in |
Dimension - Height fraction | 39448 |
Dimension - B Length fraction | 9/16 in |
Dimension - Nut Width inch | 0.93 in |
Dimension - L Length Overall mm | 62 mm |
Dimension - Bolt Size fraction | 44928 |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 AWG |
Dimension - P inch | 0.39 in |
Dimension - Width inch | 40 mm |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 1/0 AWG SOL, 2 to 2/0 AWG STR, Number of Wires - Grounding 1, Overall Length 2 7/16 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 1/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 3/4 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital position indicators, DD51-AN-001.0-D-C2 F1/2"-SST (DD51 (inch sizes))
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- Burndy Split Bolt Connectors