Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # KC23
Zoro # G4684066
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Conductor Size 8 to 2 AWG STR
- Thread Size - Grounding Stud 3/8 in 16
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KC23
- Zoro # G4684066
- UPC # 781810255353
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 8 to 2 AWG STR |
Thread Size - Grounding Stud | 3/8 in 16 |
Thread Size | 3/8"-16 |
Wire Size - Grounding | 10 to 1 AWG Solid, 8 to 2 AWG Stranded |
Length - Grounding Stud | 15/32 in |
Grounding Wire Size | 10 to 1 AWG SOL, 8 to 2 AWG STR |
Overall Length | 1 11/16 in |
Overall Width | 5/8 in |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG |
Dimension - B Length fraction | 15/32 in |
Dimension - D inch | 0.63 in |
Dimension - Height fraction | 1 |
Dimension - P inch | 0.32 in |
Conductor - Copper Str Size Range | 8 AWG-2 AWG |
Dimension - Nut Width inch | 0.81 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Solid Size Range | 10 AWG-1 AWG |
Dimension - Threads per inch | 16 |
Dimension - Length Overall inch | 1.67 in |
Dimension - Body Width inch | 0.62 in |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 1 AWG SOL, 8 to 2 AWG STR, Number of Wires - Grounding 1, Overall Length 1 11/16 in, Thread Size 3/8 In.-16, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 8 to 2 AWG STR, Conductor Type Run, Installation Torque 280 in-lb, Overall Width 5/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA001)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- GARDNER BENDER Connector Splitbolt Cu 8Awg (GSBC-8)
- Burndy Split Bolt Connectors