Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # KC17
Zoro # G4704034
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Thread Size 1/4"-20
- Material - Grounding Connector Leaded Bronze Alloy
- Length - Grounding Stud 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KC17
- Zoro # G4704034
- UPC # 781810254301
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size | 1/4"-20 |
Length - Grounding Stud | 3/8 in |
Wire Size - Grounding | 10 to 6 AWG Solid, 10 to 7 AWG Stranded |
Thread Size - Grounding Stud | 1/4 in 20 |
Conductor Size | 10 to 7 AWG STR |
Stud Length | 3/8" |
Grounding Wire Size | 10 to 6 AWG SOL, 10 to 7 AWG STR |
Overall Length | 1 3/8 in |
Overall Width | 7/16 in |
Conductor - Copper Solid Size Range | 6 AWG-10 AWG |
Dimension - P inch | 0.17 in |
Dimension - Height inch | 0.84 inn |
Dimension - D inch | 0.50 in |
Dimension - Threads per inch | 20 |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG |
Dimension - Bolt Size fraction | 44930 |
Dimension - Width inch | 21 mm |
Dimension - B Length fraction | 3/8 in |
Dimension - Length Overall inch | 1.34 in |
Dimension - B Length inch | 0.37 in |
Dimension - Nut Width inch | 0.62 in |
Dimension - L Length Overall mm | 34.0 mm |
Conductor - Copper Str Size Range | 7 AWG-10 AWG |
Dimension - Body Width inch | 0.44 in |
Dimension - Height fraction | 45115 |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 6 AWG SOL, 10 to 7 AWG STR, Number of Wires - Grounding 1, Overall Length 1 3/8 in, Thread Size 1/4 In.-20, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 10 to 7 AWG STR, Conductor Type Run, Installation Torque 80 in-lb, Overall Width 7/16 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- GARDNER BENDER Wire Connector Bit Set (WB1)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- Burndy Lugs & Split Bolts