Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # K2C23B1
Zoro # G4685712
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Material of Construction Leaded Bronze alloy
- Wire Size - Grounding 10 to 1 AWG Solid, 8 to 2 AWG Stranded
- Material - Grounding Connector Leaded Bronze Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # K2C23B1
- Zoro # G4685712
- UPC # 781810257258
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Wire Size - Grounding | 10 to 1 AWG Solid, 8 to 2 AWG Stranded |
Thread Size | 3/8"-16 |
Conductor Size | 8 to 2 AWG STR |
Thread Size - Grounding Stud | 3/8 in 16 |
Stud Length | 31/32" |
Length - Grounding Stud | 31/32 in |
Grounding Wire Size | 10 to 1 AWG SOL, 8 to 2 AWG STR |
Overall Length | 2 1/2 in |
Overall Width | 5/8 in |
Dimension - Length Overall inch | 2.47 in |
Dimension - Nut Width inch | 0.81 in |
Dimension - Threads per inch | 16 |
Dimension - Height fraction | 1 |
Dimension - Bolt Size fraction | 44993 |
Dimension - B Length inch | 0.97 in |
Dimension - P inch | 0.32 in |
Dimension - L Length Overall mm | 63 mm |
Conductor - Copper Solid Size Range | 10 AWG-1 AWG |
Conductor - Copper Str Size Range | 8 AWG-2 AWG |
Dimension - Body Width inch | 0.62 in |
Dimension - D inch | 1.12 in |
Dimension - B Length fraction | 31/32 in |
Dimension - Height inch | 1.05 in |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 1 AWG SOL, 8 to 2 AWG STR, Number of Wires - Grounding 1, Overall Length 2 1/2 in, Thread Size 3/8 In.-16, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 8 to 2 AWG STR, Conductor Type Run, Installation Torque 280 in-lb, Overall Width 5/8 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- Burndy Lugs & Split Bolts