Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 10 sol
Mfr # K2C20
Zoro # G4674223
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Thread Size - Grounding Stud 5/16 in 18
- Thread Size 5/16"-18
- Number of Wires - Grounding 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # K2C20
- Zoro # G4674223
- UPC # 781810257005
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size - Grounding Stud | 5/16 in 18 |
Thread Size | 5/16"-18 |
Wire Size - Grounding | 10 to 4 AWG Solid, 10 to 4 AWG Stranded |
Conductor Size | 10 to 5 AWG STR |
Length - Grounding Stud | 13/32 in |
Stud Length | 13/32" |
Grounding Wire Size | 10 to 4 AWG SOL, 10 to 4 AWG STR |
Overall Width | 1/2 in |
Overall Length | 1 7/16 in |
Dimension - Height fraction | 45115 |
Dimension - B Length fraction | 13/32 in |
Dimension - Body Width inch | 0.50 in |
Dimension - Width inch | 27 mm |
Dimension - L Length Overall mm | 36.1 mm |
Dimension - Length Overall inch | 1.42 in |
Dimension - D inch | 0.62 in |
Dimension - Nut Width inch | 0.69 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG |
Conductor - Copper Solid Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Dimension - B Length inch | 0.41 in |
Dimension - P inch | 0.22 in |
Conductor - Copper Str Size Range | 5 AWG - 10 AWG |
Dimension - Height inch | 1.06 in |
Conductor - Copper Solid Size Range | 4 AWG - 10 AWG |
Dimension - Threads per inch | 18 |
Dimension - Bolt Size fraction | 45062 |
Description
Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 4 AWG SOL, 10 to 4 AWG STR, Number of Wires - Grounding 1, Overall Length 1 7/16 in, Thread Size 5/16 In.-18, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 10 to 5 AWG STR, Conductor Type Run, Installation Torque 180 in-lb, Overall Width 1/2 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- Burndy Split Bolt Connectors