Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 1 sol
Mfr # KC28
Zoro # G4695232
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Thread Size 5/8"-11
- Number of Wires - Grounding 1
- Thread Size - Grounding Stud 5/8 in 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KC28
- Zoro # G4695232
- UPC # 781810256251
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Thread Size | 5/8"-11 |
Thread Size - Grounding Stud | 5/8 in 11 |
Length - Grounding Stud | 3/4 in |
Wire Size - Grounding | 1 to 4/0 AWG Solid, 1 to 4/0 AWG Stranded |
Conductor Size | 4/0 AWG 1 to 1 AWG |
Grounding Wire Size | 1 to 4/0 AWG SOL, 1 to 4/0 AWG STR |
Overall Width | 1 3/16 in |
Overall Length | 2 15/16 in |
Dimension - Height fraction | 37989 |
Dimension - Bolt Size fraction | 45054 |
Conductor - Copper Str Size | 1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Length Overall inch | 2.95 in |
Dimension - Body Width inch | 1.18 in |
Dimension - D inch | 1.00 in |
Dimension - Nut Width inch | 1.35 in |
Dimension - B Length fraction | 3/4 in |
Conductor - Copper Str Size Range | 1 AWG-4/0 AWG |
Conductor - Copper Solid Size Range | 1 AWG-4/0 AWG |
Dimension - Threads per inch | 11 |
Dimension - P inch | 0.55 in |
Conductor - Copper Solid Size | 1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Description
Grounding Split Bolt Connector with Stud, Connector Material Copper Alloy, Connector Type Mechanical, Grounding Wire Size 1 to 4/0 AWG SOL, 1 to 4/0 AWG STR, Number of Wires - Grounding 1, Overall Length 2 15/16 in, Thread Size 5/8 In.-11, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 4/0 AWG 1 to 1 AWG, Conductor Type Run, Installation Torque 660 in-lb, Overall Width 1 3/16 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- Burndy Lugs & Split Bolts