Shop All Split Bolt Connectors
Burndy
Copper Cable to Post/Flat, 1 sol
Mfr # K2C28B1
Zoro # G4657694
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed, UL Listed-Direct Burial, UL467
- Type - Grounding Connector Mechanical
- Stud Length 1-1/4"
- Material of Construction Leaded Bronze alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # K2C28B1
- Zoro # G4657694
- UPC # 781810257555
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Stud Length | 1-1/4" |
Conductor Size | 4/0 AWG 1 to 1 AWG |
Length - Grounding Stud | 1 1/4 in |
Thread Size | 5/8"-11 |
Wire Size - Grounding | 1 to 4/0 AWG Solid, 1 to 4/0 AWG Stranded |
Thread Size - Grounding Stud | 5/8 in 11 |
Grounding Wire Size | 1 to 4/0 AWG SOL, 1 to 4/0 AWG STR |
Overall Width | 1 3/16 in |
Overall Length | 3 15/16 in |
Dimension - Bolt Size fraction | 45054 |
Conductor - Copper Str Size | 1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Solid Size | 1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Height fraction | 37989 |
Dimension - Length Overall inch | 3.94 in |
Dimension - B Length fraction | 1-1/4 in |
Dimension - L Length Overall mm | 100 mm |
Dimension - Nut Width inch | 1.35 in |
Dimension - Height inch | 1.94 in |
Dimension - Body Width inch | 1.18 in |
Dimension - B Length inch | 1.25 in |
Dimension - P inch | 0.55 in |
Dimension - Threads per inch | 11 |
Conductor - Copper Str Size Range | 1 AWG-4/0 AWG |
Dimension - D inch | 1.50 in |
Conductor - Copper Solid Size Range | 1 AWG-4/0 AWG |
Description
Grounding Split Bolt Connector with Stud, Connector Material Copper Alloy, Connector Type Mechanical, Grounding Wire Size 1 to 4/0 AWG SOL, 1 to 4/0 AWG STR, Number of Wires - Grounding 1, Overall Length 3 15/16 in, Thread Size 5/8 In.-11, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 4/0 AWG 1 to 1 AWG, Conductor Type Run, Installation Torque 660 in-lb, Overall Width 1 3/16 in, K2C, KC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- OMRON Right Angle Actuating Key (D4DS-K2)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- Burndy Lugs & Split Bolts