Shop All Wire Connectors
Burndy
Copper Braid, 18 In
Mfr # BD18N
Zoro # G4650983
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flexible copper braid jumpers designed to take up linear expansion and contraction
- Length 18 in
- Hole Dia. 0.56 in
- Hole Center to Center 1.75 in
- Grounding Braid Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BD18N
- Zoro # G4650983
- UPC # 781810807224
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 18 in |
Hole Dia. | 0.56 in |
Grounding Braid Width | 1 in |
Tongue Length | 3 in |
Overall Length - Grounding Braid | 18 in |
Tongue Width | 15/16 in |
Overall Length | 18 in |
Hole Diameter | 0.56 in |
Dimension - Pad Width inch | 0.94 in |
Dimension - L Length Overall mm | 457 mm |
Dimension - D inch | 3.00 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Length Overall inch | 18.00 in |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - N inch | 0.62 in |
Description
Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.56 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 18 in, Grounding Braid Width 1 in, Hole Center to Center 1.75 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 3 in, Tongue Style NEMA, Tongue Thickness 0.13 in, Tongue Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY Copper Braid, 24 In (BD24N)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- Burndy Wire Connectors