Shop All Connector Parts
Burndy
Connector
Mfr # YJA2/0T38
Zoro # G708461407
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Aluminum
- Temperature Rating 194
- Voltage - Maximum 35000
- Rating - Minimum Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YJA2/0T38
- Zoro # G708461407
- Country of Origin Unknown
- Category Connector Parts
Details
Connector Type | Terminal |
Material | Aluminum |
Temperature Rating | 194 |
Voltage - Maximum | 35000 |
Rating - Minimum Voltage | 600 |
Physical Attribute - Tongue Type | Standard |
Certification - CSA Approved | No |
Feature - Barrel Type | Standard |
Plating Type | Tin - Electro Plated |
Item Type | 4D |
Physical Attribute - Tongue Angle | Straight |
Rating - KVA | 35 kV |
Plated | Y |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- GE Surface Receptacle (WB17T10006)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Compression Connector Hardware Kit (TMH267)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- JANDORF BUSHNG NY1-1/2X1-1/16BLK (61425)
- Burndy Connector Parts