Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH295
Zoro # G0156646
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon (DURIUM is a trademark)
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Installation Torque Recommended in-lb 480 LBS/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH295
- Zoro # G0156646
- UPC # 781810000083
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Thread Size | 41276 |
Dimension - Threads per inch | 13 |
Dimension - Bolt Size fraction | 44928 |
Details
Item | Compression Connector Hardware Kit |
Material | Bronze, Silicon (DURIUM is a trademark) |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Installation Torque Recommended in-lb | 480 LBS/in |
Application | A general purpose Fastening Hardware Kit providing long lasting corrosion resistance |
Connector Type | Hardware |
Item Type | 3C |
Type | TMH |
Certification - CSA Approved | No |
Trade Name | DURIUMâ„¢ |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 1.4A, 250V AC, 5 PK (67181)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Compression Connector Hardware Kit (TMH267)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- Burndy Connector Parts