Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH2844SS
Zoro # G0156655
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Connector Type Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH2844SS
- Zoro # G0156655
- UPC # 781810478943
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Thread Size | 41276 |
Dimension - Bolt Size fraction | 1 to 2 |
Details
Item | Compression Connector Hardware Kit |
Material | Stainless Steel |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Connector Type | Hardware |
Certification - CSA Approved | No |
Item Type | 3B |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Compression Connector Hardware Kit (TMH267)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- ITT CANNON KJA/KJB7-13W NUT JAM (2171612001)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- ANDERSON POWER PRODUCTS PAN MT RECEP KIT BLACK (SBSX75APMRECKITBLK)
- Burndy Connector Parts