Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH272
Zoro # G0156661
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Type Silicon Bronze Hardware Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH272
- Zoro # G0156661
- UPC # 781810012307
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Threads per inch | 13 |
Dimension - Bolt Size fraction | 44928 |
Dimension - Thread Size | 41276 |
Details
Item | Compression Connector Hardware Kit |
Material | Bronze, Silicon |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Type | Silicon Bronze Hardware Kits |
Installation Torque Recommended in-lb | 480 LBS/in |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Connector Type | Hardware |
Certification - CSA Approved | No |
Trade Name | DURIUM™ |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT243)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- BURNDY Compression Connector Hardware Kit (TMH267)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- NELSON L R Connectors 2 Male Brass Quick (854174-1001)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- Burndy Connector Parts