Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH271
Zoro # G0156670
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon (DURIUM is a trademark)
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Dimension - Bolt Size fraction 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH271
- Zoro # G0156670
- UPC # 781810012062
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Bolt Size fraction | 44993 |
Dimension - Threads per inch | 16 |
Dimension - Thread Size | 42437 |
Details
Item | Compression Connector Hardware Kit |
Material | Bronze, Silicon (DURIUM is a trademark) |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Installation Torque Recommended in-lb | 240 LBS/in |
Connector Type | Hardware |
Type | Silicon Bronze Hardware Kits |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Certification - CSA Approved | No |
Trade Name | DURIUMâ„¢ |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- BURNDY Compression Connector Hardware Kit (TMH267)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- Burndy Connector Parts