Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH267
Zoro # G0156698
product price: $34.99
/ea
Sold in multiples of 12 for $419.88
$419.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon (DURIUM is a trademark)
- Product Type Compression Connector Hardware Kit
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Fits Brand BURNDY
- Dimension - Threads per inch 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # TMH267
- Zoro # G0156698
- UPC # 781810012024
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Threads per inch | 16 |
Dimension - Thread Size | 42437 |
Dimension - Bolt Size fraction | 44993 |
Details
Item | Compression Connector Hardware Kit |
Material | Bronze, Silicon (DURIUM is a trademark) |
Product Type | Compression Connector Hardware Kit |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Fits Brand | BURNDY |
Installation Torque Recommended in-lb | 240 LBS/in |
Connector Type | Hardware |
Type | Silicon Bronze Hardware Kits |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Certification - CSA Approved | No |
Trade Name | DURIUMâ„¢ |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- ANDERSON POWER PRODUCTS PP15/45 2/4P MTG CLP(2/SET) (1462G1)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- ANDERSON POWER PRODUCTS PAN MT RECEP KIT BLACK (SBSX75APMRECKITBLK)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- Burndy Connector Parts