Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH264
Zoro # G0399765
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon (DURIUM is a trademark)
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Type Silicon Bronze Hardware Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH264
- Zoro # G0399765
- UPC # 781810011980
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Threads per inch | 20 |
Dimension - Bolt Size fraction | 44930 |
Dimension - Thread Size | 43834 |
Details
Item | Compression Connector Hardware Kit |
Material | Bronze, Silicon (DURIUM is a trademark) |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Type | Silicon Bronze Hardware Kits |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Certification - CSA Approved | No |
Installation Torque Recommended in-lb | 80 LBS/in |
Connector Type | Hardware |
Trade Name | DURIUM™ |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B01A)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- BURNDY Compression Connector Hardware Kit (TMH267)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ITT CANNON 031-8639-115 (CB1620SG)
- AMPHENOL U1082581228S (972228S)
- Burndy Connector Parts