Shop All Connector Parts
Burndy
Compression Connector Hardware Kit
Mfr # TMH24
Zoro # G0156707
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Compression Connector Hardware Kit
- Fits Brand BURNDY
- For Use With Mfr. Model Number YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6
- Dimension - Outside Diameter inch 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH24
- Zoro # G0156707
- UPC # 781810474600
- Country of Origin United States
- Category Connector Parts
Dimensions
Dimension - Outside Diameter inch | 1.50 in |
Conductor - ACCC Str Size | 713 kcmil(Dove);330mm2(Oslo);380mm2(Amsterdam) |
Dimension - Length Overall inch | 16.2 in |
Dimension - Pad Width inch | 3.25 in |
Dimension - L Length Overall mm | 411 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - D inch | 4.50 in |
Dimension - Inside Diameter inch | 0.97 in |
Details
Item | Compression Connector Hardware Kit |
Material | Aluminum |
Product Type | Compression Connector Hardware Kit |
Fits Brand | BURNDY |
For Use With Mfr. Model Number | YA1CLB, YA1CLNT14, YA25L4BOX, YA25LB, YA26L6BOX, YA26LB, YA26LBOX, YA26LNT516, YA27L4BOX, YA27LB, YA27LBOX, YA28L4BOX, YA28LB, YA28LBOX, YA28LNT38, YA29LB, YA29LBOX, YA2CL2BOX, YA2CL4BOX, YA2CL6BOX, YA2CLBOX, YA2CLNT14, YA2CN, YA2CT6, YA30LB, YA31L, YA31LB, YA34L6, YA34LB, YA34N, YA34T8, YA36LB, YA38LB, YA3CLB, YA44LB, YA4CL4BOX, YA4CLBOX, YA4CN, YA5CLB, YA6CL1BOX, YA6CL3BOX, YA6CL4BOX, YA6CLBOX, YA6CLNT6, YA8CL1BOX, YA8CL3BOX, YA8CLBOX, YA8CLNT6 |
Die Index | 722 |
Physical Attribute - Tongue Angle | 15 Degree |
Installation Torque Recommended in-lb | 300 in-lb |
Certification - CSA Approved | No |
Connector Type | Terminal |
Description
Compression Connector Hardware Kit, For Use With Grainger Item Number 22C393, 22C383, 22C386, 22C390, 22C389, 22C387, 22C394, 22C388, 22C384, 22C395, 22C392, 22C396, 22C385, 22C391, 22C296, 22C289, 22C301, 22C297, 22C288, 22C306, 22C291, 22C292, 22C293, 22C294, 22C298, 22C290, 22C381, 22C299, 22C304, 22C295, 22C307, 22C309, 22C310, 22C305, 22C302, 22C308, 22C311, 22C382, 22C312, 22C348, 22C345, 22C354, 22P088, 22P084, 22P096, 22P095, 22P089, 22P097, 22P098, 22C360, 22C364
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS, 1 Gang, Malleable Iron (FS-1D-50)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Compression Connector Hardware Kit (TMH267)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- Burndy Connector Parts