Shop All Ground Rods & Clamps
Burndy
Cabletray Ground Clamp, 2/0AWG, 2.2In
Mfr # GC2929CT
Zoro # G4664983
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GC2929CT
- Zoro # G4664983
- UPC # 781810220580
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 2/0 AWG to 250 kcmil STR, 4/0 AWG SOL |
Overall Width | 1 31/32 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Overall Height | 2 3/16 in |
Overall Length | 1 1/8 in |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Dimension - Width inch | 1.98 in |
Conductor - Copper Solid Size Range | 4/0 AWG |
Dimension - B Length inch | 1.12 in |
Conductor - Copper Str Size Range | 2/0 AWG-250 kcmil |
Dimension - Width mm | 50 mm |
Conductor - AL Str Size | 2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - Copper Solid Size | 4/0 AWG |
Dimension - Height inch | 2.20 in |
Conductor - AL Str Size Range | 2/0 AWG-250 kcmil |
Conductor - Copper Str Size | 2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Cross Flats inch | 0.56 in |
Description
Cable Tray Grounding Connector, Grounding Wire Size 2/0 AWG to 250 kcmil STR, 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, Ribbed Neck Bolt, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar, Grounding Wires Connected To Cable Tray, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 116 to 1740 psi, Standard Action (MDR-F 120HH-S UL)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- Burndy Ground Rods & Clamps