Shop All Cable Ties
Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Blck, 24.51"
Mfr # CT175600Q0
Zoro # G4951228
product price: $74.15
/ea
Sold in multiples of 25 for $1,853.75
$1,853.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24-33/64"
- Color UV Black
- Width 23/64"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT175600Q0
- Zoro # G4951228
- UPC # 781810334119
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24-33/64" |
Width | 23/64" |
Max. Bundle Dia. | 7 in |
Dimension - L Length Overall mm | 622 mm |
Dimension - Length Overall inch | 24.51 in |
Dimension - Bundle Diameter Max inch | 7 |
Dimension - Width inch | 0.35 in |
Dimension - Width mm | 8.9 mm |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Blck,24.51 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-9)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- TY-RAP 7.3" L Cable Tie BK PK 1000 (TY25MX)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- Burndy Cable Ties