Shop All Cable Ties
Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 7.6"
Mfr # CT50175C00
Zoro # G4950948
product price: $10.55
/pk 100, $0.11/ea
Sold in multiples of 100 for $1,055.00
$1,055.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C00
- Zoro # G4950948
- UPC # 781810332801
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1.87 in |
Dimension - Bundle Diameter Max inch | 1.87 in |
Dimension - Width inch | 0.18 in |
Dimension - Width mm | 5 mm |
Dimension - L Length Overall mm | 192 mm |
Dimension - Length Overall inch | 7.56 in |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,7.6 In., Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- CABLE CLAMP Pro Polymer (DM0903-34)
- GARDNER BENDER #4/0 Seu Cable Straps (GSE-402)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- Burndy Cable Ties