Shop All Cable Ties
Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 5.75"
Mfr # CT30125C00
Zoro # G4950972
Sold in multiples of 100 for $1,055.00
$1,055.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color UV Black
- Width 9/64"
- Tensile Strength 30 lb.
- Max. Bundle Dia. 1-1/4 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CT30125C00
- Zoro # G4950972
- UPC # 781810332283
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5-3/4" |
Width | 9/64" |
Max. Bundle Dia. | 1-1/4 in |
Dimension - Width inch | 0.14 in |
Dimension - Length Overall inch | 5.75 in |
Dimension - Width mm | 3.6 mm |
Dimension - L Length Overall mm | 146 mm |
Dimension - Bundle Diameter Max inch | 1.25 in |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,5.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-1)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- MOTORMITE 4 In Clear Wire Ties, 83740 (83740)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- KLASS TOOLS 7" x 3 mm Red Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-RED-0703x400)
- AS SEEN ON TV RUBY HOLDING HANDS (16955-8)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- Burndy Cable Ties