Shop All Cable Ties
Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 48"
Mfr # CT1751400Q0
Zoro # G4951191
product price: $1.95
/ea
Sold in multiples of 500 for $975.00
$975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Color UV Black
- Tensile Strength 175 lb.
- Max. Bundle Dia. 15 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT1751400Q0
- Zoro # G4951191
- UPC # 781810334140
- Country of Origin Canada
- Category Cable Ties
Dimensions
Length | 48" |
Width | 23/64" |
Max. Bundle Dia. | 15 in |
Dimension - Bundle Diameter Max inch | 15 |
Dimension - Width mm | 8.9 mm |
Dimension - L Length Overall mm | 1219 mm |
Dimension - Length Overall inch | 48.00 in |
Dimension - Width inch | 0.35 in |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- Burndy Cable Ties