Shop All Cable Ties
Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 14.6"
Mfr # CT50400C00
Zoro # G4951307
product price: $23.19
/ea
Sold in multiples of 100 for $2,319.00
$2,319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14-1/4"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50400C00
- Zoro # G4951307
- UPC # 781810332849
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Dimension - Width mm | 5 mm |
Dimension - L Length Overall mm | 362 mm |
Dimension - Width inch | 0.18 in |
Dimension - Bundle Diameter Max inch | 4 |
Dimension - Length Overall inch | 14.25 in |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,14.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x4" (C-04-050-W)
- Burndy Cable Ties