Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Red, 7.6"
Mfr # CT50175C2
Zoro # G4951060
product price: $11.39
/ea
Sold in multiples of 1000 for $11,390.00
$11,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color Red
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C2
- Zoro # G4951060
- UPC # 781810332467
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-7/8 in |
Dimension - Width mm | 5 mm |
Dimension - Bundle Diameter Max inch | 1.875 |
Dimension - Width inch | 0.18 in |
Dimension - Length Overall inch | 7.56 in |
Dimension - L Length Overall mm | 192 mm |
Details
Design - Cable Tie | Standard |
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-1-2 |
Basic Material | Nylon |
Packaging Type | Bag |
Rating - Minimum Tensile Strength lbs | 50 |
Trade Name | UNIRAP™ |
Certification - 94V0 Rated | N |
Operating Temperature Celcius Max | 85 °C |
Tool Type | Standard |
Operating Temperature Celcius Min | -40 °C |
Description
Cable Ties,Standrd,6/6,Nylon,Red,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUA32AA)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- Burndy Cable Ties