Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Red, 11.1"
Mfr # CT50300C2
Zoro # G4951033
product price: $43.15
/ea
Sold in multiples of 100 for $4,315.00
$4,315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11-1/4"
- Color Red
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50300C2
- Zoro # G4951033
- UPC # 781810332580
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 3 in |
Dimension - Width mm | 5 mm |
Dimension - Width inch | 0.18 in |
Dimension - L Length Overall mm | 286 mm |
Dimension - Length Overall inch | 11.25 in |
Dimension - Bundle Diameter Max inch | 3 |
Description
Cable Ties,Standrd,6/6,Nylon,Red,11.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- Burndy Cable Ties