Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Purple, 7.6"
Mfr # CT50175C7
Zoro # G4951009
Sold in multiples of 1000 for $10,890.00
$10,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color Purple
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CT50175C7
- Zoro # G4951009
- UPC # 781810332511
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-7/8 in |
Dimension - Length Overall inch | 7.56 in |
Dimension - L Length Overall mm | 192 mm |
Dimension - Width inch | 0.18 in |
Dimension - Bundle Diameter Max inch | 1.875 |
Dimension - Width mm | 5 mm |
Details
Design - Cable Tie | Standard |
Color | Purple |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-1-7 |
Basic Material | Nylon |
Trade Name | UNIRAP™ |
Rating - Minimum Tensile Strength lbs | 50 |
Certification - 94V0 Rated | N |
Operating Temperature Celcius Max | 85 °C |
Operating Temperature Celcius Min | -40 °C |
Tool Type | Standard |
Packaging Type | Bag |
Description
Cable Ties,Standrd,6/6,Nylon,Purple,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Black (14-120-UV-100)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- Burndy Cable Ties