Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Ornge, 14.6"
Mfr # CT50400C3
Zoro # G4951079
product price: $28.79
/ea
Sold in multiples of 5000 for $143,950.00
$143,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14-1/4"
- Color Orange
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50400C3
- Zoro # G4951079
- UPC # 781810332719
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Dimension - Width mm | 5 mm |
Dimension - Width inch | 0.18 in |
Dimension - Bundle Diameter Max inch | 4 |
Dimension - L Length Overall mm | 362 mm |
Dimension - Length Overall inch | 14.25 in |
Details
Design - Cable Tie | Standard |
Color | Orange |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-2-3 |
Basic Material | Nylon |
Rating - Minimum Tensile Strength lbs | 50 |
Operating Temperature Celcius Max | 85 °C |
Certification - 94V0 Rated | N |
Packaging Type | Bag |
Tool Type | Standard |
Operating Temperature Celcius Min | -40 °C |
Description
Cable Ties,Standrd,6/6,Nylon,Ornge,14.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Green, 1000/Case (CT444G)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- Burndy Cable Ties