Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 8.65"
Mfr # CT40200C
Zoro # G4950920
product price: $7.75
/ea
Sold in multiples of 100 for $775.00
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-7/8"
- Color natural
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT40200C
- Zoro # G4950920
- UPC # 781810331927
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-7/8" |
Width | 9/64" |
Max. Bundle Dia. | 2 in |
Dimension - L Length Overall mm | 225 mm |
Dimension - Width inch | 0.14 in |
Dimension - Width mm | 4 mm |
Dimension - Bundle Diameter Max inch | 2 |
Dimension - Length Overall inch | 8.87 in |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,8.65 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-MRL-O)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- Burndy Cable Ties