Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 7.6"
Mfr # CT50175C
Zoro # G4950607
product price: $7.69
/ea
Sold in multiples of 100 for $769.00
$769.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C
- Zoro # G4950607
- UPC # 781810332443
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1.87 in |
Dimension - Length Overall inch | 7.56 in |
Dimension - Width mm | 5 mm |
Dimension - L Length Overall mm | 192 mm |
Dimension - Bundle Diameter Max inch | 1.87 in |
Dimension - Width inch | 0.18 in |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Green (28-3425)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- TY-RAP 7.33" L Cable Tie BL PK 100 (TY525M-NDT)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- Burndy Cable Ties